Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 14 AWG, Blue, 100 PK

  • Mfr # RTPVC-1614-8-BL

  • Zoro # G415913008


product price: $4.29
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.58

Key Features

Stud Size
#8
Contact Material
Copper, PVC
Overall Length
0.764 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTPVC-1614-8-BL
Zoro #
G415913008
UPC #
810155352349
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#8
Overall Length
0.764 in

Details

Item
Ring Terminal
Insulation Color
Blue
Contact Material
Copper, PVC

Description

The Kable Kontrol Butted Seam PVC Ring Terminal is a high-performance, durable wire connector designed for a variety of demanding applications. Made from premium copper and PVC insulation, these terminals are ideal for automotive, marine, HVAC, and military use. The design ensure a secure and efficient connection in a wide range of wiring systems. Rated for up to 600 volts and capable of withstanding temperatures up to 105 DegC 221 DegF, they offer exceptional performance in both high-voltage and high-temperature environments. The funnel entry design simplifies wire insertion, eliminating strand hang-ups and improving crimping efficiency. Featuring a butted seam barrel, these terminals resist separation under pressure, ensuring long-lasting and reliable connections. The adhesive-lined tubing creates a watertight seal, providing protection against moisture, corrosion, and vibrations. Certified UL Listed E545229, these terminals meet strict safety standards, making them perfect for both commercial and industrial use.


  • Specs: Cable Size: 16-14 AWG | Stud Size: #8 | 100-Pcs/Pack | Blue | Copper & PVC | UL-Listed (file no. E545229) – Meets industry safety and performance standards.
  • Premium Quality: Kable Kontrol PVC Ring Terminals are made with high-quality copper and PVC insulation, offering durability and long term performance.
  • Temperature Resistance & High Voltage Rated: Our Terminals withstand temperatures upto 105°C (221°F) and rated for up to 600 volts, ideal for automotive and marine use.
  • Safety Features: These ring terminals showcase funnel entry design which simplifies wire insertion, eliminating strand hang-ups and increasing crimping efficiency.
  • Superior Design & Versatile Use: These wire crimp terminals have butted seam barrel design resists separation under pressure, ensuring a strong and reliable connection. Adhesive-lined tubing that creates a watertight seal, protecting against moisture, corrosion, and vibrations.
  • Easy Identification – Color-coded insulation follows industry standards, making wire size selection simple and efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.