Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 18 AWG, Bare, 100 PK

  • Mfr # RTNI-2218-8

  • Zoro # G615913051


product price: $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45

Key Features

Stud Size
#8
Contact Material
Tin-Plated Copper
Overall Length
0.803 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTNI-2218-8
Zoro #
G615913051
UPC #
810155352363
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#8
Overall Length
0.803 in

Details

Item
Ring Terminal
Insulation Color
Bare
Contact Material
Tin-Plated Copper

Description

The Kable Kontrol Butted Seam Ring Terminals are premium, non-insulated electrical wire crimp lugs made from high-quality tin-plated copper, offering superior corrosion resistance and durability. These connectors are UL-Listed File No. E545229 for safety and compliance, ensuring trusted performance. Designed for extreme environments, they can withstand temperatures up to 900 DegF 482 DegC, making them ideal for high-temperature applications like automotive, industrial, aerospace, and HVAC wiring. With a ring design, these terminals easily attach to screw or stud-type fittings, providing a reliable and stable electrical connection. Capable of handling up to 600 volts, these terminals are the perfect choice for wire assemblies requiring high-temperature resilience and secure connections.


  • Specs: Cable Size: 22-18 AWG | Stud Size: #8 | 100-Pcs/Pack | Silver | Tin-Plated Copper | UL-Listed (file no. E545229) – Meets industry safety and performance standards.
  • Premium Quality: Kable Kontrol Non-Insulated Ring Terminals are made from high-quality copper with a tin-plated finish for enhanced corrosion resistance and long-lasting performance.
  • Temperature Resistance & High Voltage Rated: Our Ring Terminals withstand temperatures upto 900°F (482°C), ideal for extreme heat environments like ovens and industrial equipment.
  • Safety Features: Ring design easily attaches to screw or stud-type fittings, providing a reliable, stable electrical connection.
  • Superior Design & Versatile Use: Perfect for automotive, marine, HVAC, and industrial installations, supporting up to 600 volts ideal for high temperature environments for trusted wire assemblies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.