This item is Discontinued.

Kable Kontrol Security Loop Zip Ties, Purple, Nylon 6-6, 30 lbs Strength, 1000 PK CT-7387-PURPLE

Security Loop Zip Ties, Purple, Nylon 6-6, 30 lbs Strength, 1000 PK (Discontinued)

  • Mfr # CT-7387-PURPLE
  • Zoro # G104201720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-7387-PURPLE
Zoro #
G104201720
UPC #
-
Country of Origin
China

Dimensions

Width
1/8"

Details

Item
Security Loop Zip Ties
Color
Purple
Material
Nylon 6-6
Tensile Strength
30 lbs

Description

These fixed-loop ties are also ideal for securing tote-boxes, as well as many other security applications. Their easy installation makes them one of our ideal tools for keeping important items protected and in place. Our 'Security loops' products come in packs of 1000 and have the capability of holding up to 30 lbs. These self-locking nylon cable ties are tamper-evident.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.