Shop KABLE KONTROL
See all product information
Create Account
TV Wall Cord Cover Cable Raceway - 10 Piece Kit - 1.25" W x 0.43" H Channel Size
- Mfr # WC320
- Zoro # G303551350
product price:Â
$
17.45
/ea
Key Features
Color
White
Material
PVC plastic
Length
48 Inches
Includes
(3 - 48" long raceways)(2 - flat elbows)(1 inside elbow)(1 outside elbow)(2 joint cover)(1- 3 way tee fitting)
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC320
- Zoro #
- G303551350
- UPC #
- 810155351830
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Raceway
- Color
- White
- Material
- PVC plastic
- Includes
- (3 - 48" long raceways)(2 - flat elbows)(1 inside elbow)(1 outside elbow)(2 joint cover)(1- 3 way tee fitting)
- Flammability Rating
- UL VO-94 Approved
- Pack Quantity
- 10 Pieces in Kit
Dimensions
- Length
- 48 Inches
- Width
- 1.25 in
- Height
- 0.43"
Description
Kable Kontrol’s Wall Cord Cover Cable Raceway Kit is the ideal solution for cable bundling and wire management, while also ensuring easy access for re-work and maintenance. This self-adhesive wall wire cover allows you to seamlessly hide your cables without drilling holes in the wall. Wall cord covers are an affordable, functional, and attractive answer for wire enclosure applications in commercial, industrial, and residential surroundings. With various pieces to choose from such as fittings, inside and outside corners, and flat elbows, the wall cord cover allows for your wire management system to be completely customizable. The PVC plastic used is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any water-based latex paint color of your choice for a professional finish. The wire concealer and accessories are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.