UV Resistant Button Head Zip Ties - 8in, 120LBS, 100PCS, Black, 100PK

  • Mfr # CTBH-8-120-100-BK

  • Zoro # G822653573


product price: $24.29
/pk 100, $0.24/ea

Key Features

Color
Black
Application
Cable Management
Material
Polyamide 6.6
Nominal Max. Bundle Dia.
2 in
Tensile Strength
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTBH-8-120-100-BK
Zoro #
G822653573
UPC #
-
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
2 in
Nominal Length
8 in

Details

Color
Black
Application
Cable Management
Item
Button Head Cable Zip Ties
Material
Polyamide 6.6
Tensile Strength
120

Description

Button Head Cable Ties deliver high-performance cable management with a sleek, snag-free design ideal for industrial, automotive, and outdoor environments. Crafted from durable Polyamide 6.6, these ties offer excellent tensile strength, chemical resistance, and thermal stability across a wide temperature range-from -40°C to +85°C (up to +115°C for heat-stabilized versions). Their smooth, rounded button-style head ensures a low-profile finish that resists abrasion and maintains a clean appearance, even in vibration-prone or confined spaces. RoHS and REACH compliant, they’re suitable for bundling wires, hoses, and tags in electrical systems, marine setups, HVAC installations, and aerospace applications. Black UV-resistant variants provide enhanced durability for long-term outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.