Wire Mesh Cable Tray, 2in W x 2in D x 10ft L, Electro-Zinc Resistant Steel, Chrome Finish
- Mfr # KK-2X2X10-EZ
- Zoro # G815999244
Key Features
Specifications
Details
- MFR #
- KK-2X2X10-EZ
- Zoro #
- G815999244
- UPC #
- 810155355166
- Country of Origin
- China
- Item
- Cable Tray
- Finish
- Electro Zinc Resistant
- For Use With
- Cables/Wires
- Material
- Zinc Plated Steel
- Color
- Silver
Dimensions
- Length
- 120 in
- Height
- 2 in
- Width
- 2 in
Description
Kable Kontrols high-quality zinc plated steel cable management bulk pack tray straight sections and accessories are the ideal solution for your cable management needs. Designed with electro-zinc resistance, these wire mesh cable trays are protected from weather and chemical corrosion; allowing you to professionally route various cables and safeguard them with confidence. Our standard and budget-friendly bulk cable tray system comes in various sizes and lengths allowing you to choose the one that perfectly fits your personal and professional wire management needs. These wire mesh cable trays suspend cables and ensure that your important wires and cables are safely organized and out of your way. The design of these cable baskets allows for floor-based, ceiling-based, or even wall-based cable routing. The cable tray system provides a professional finish and is used for wires such as network and AV systems, fiber optics, computers and peripherals, mineral insulated and metal-clad cabling, electronic equipment, and garage shelving. These cable tray straight sections are perfect for data centers, network closets, and industrial areas including convention centers, hotels, office buildings, schools, hospitals, shopping malls, and restaurants. It is recommended that installers add support for every five feet increments to bolster the strength of the cable baskets. The professional grading of these cable trays makes them a safe, reliable, and industry-accepted product. Solve your cable management needs, keep your electronic equipment in order, and workplaces safe from hazards with these cable baskets. Our cable trays are also UL Listed File No: E352552.
- SPECS: Cable Tray Straight Section | Width: 2" Inch (50.8mm) | Length: 10’ Feet | Depth: 2" Inch (50.8 mm) | Material – Zinc Plated Steel
- MATERIAL: Galvanized high-quality zinc plated steel with a chrome finish with electro-zinc resistance protects the galvanized steel wire mesh cable trays from weather & chemical corrosion.
- MULTIPURPOSE: Suspends Cables, Out of The Way, in an Expandable & Versatile Fashion. Perfect for Network, Fiber Optic, Mineral Insulated & Metal Clad Cabling.
- EASY TO INSTALL- Design of these wire mesh cable trays is user-friendly & can be sized to your exact needs.
- NEC APPROVED- Our cable management trays are NEC approved, making them safe, reliable, & industry-accepted.
- PLEASE NOTE: 10FT Long Cable Trays Only Ship VIA LTL Pallet Freight.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.