Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4' Wx2' Dx10' L, Chrome Finish

  • Mfr # KK-4X2X10-EZ

  • Zoro # G814155139


product price:  $160.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Finish
Electro Zinc Resistant
Length
120 in
For Use With
Cables
Width
4 in
Material
Zinc Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KK-4X2X10-EZ
Zoro #
G814155139
UPC #
850053843563
Country of Origin
China

Dimensions

Length
120 in
Width
4 in
Depth
2 in

Details

Item
Wire Mesh Cable Tray
Finish
Electro Zinc Resistant
For Use With
Cables
Material
Zinc Plated Steel
Color
Chrome

Description

Kable Kontrol's professional quality Galvanized Steel Wire Mesh Cable Management Cable Trays for your building's wire management needs. Our standard and budget-friendly cable and wire tray system comes in four different widths 4", 6", 8", 12" at a 2" & 4" depth and 10' 3m length with a wire thickness of 0.177" Inch 4.5 mm.Kable Kontrol Cable Trays are not only great for Smaller Commerical projects, but also for industrial applications. In fact, our cable trays are specifically designed to meet the demands of industrial environments, where cables need to be organized, routed, and protected to ensure optimal performance and safety. In industrial settings, the use of heavy machinery, high-voltage power, and sensitive electronic equipment makes cable management a critical component of a successful operation. Our cable trays are ideal for these situations, as they can help minimize cable damage, prevent accidents, and ensure compliance with safety regulations. For example, in manufacturing plants, Kable Kontrol Cable Trays can be used to manage the large number of cables that are necessary to keep the machinery running smoothly. By keeping these cables organized and out of harm's way, the risk of accidents and machine downtime is greatly reduced, resulting in a more efficient and cost-effective operation. Similarly, in data centers and server rooms, Kable Kontrol Cable Trays are essential for keeping the vast number of cables required for servers, routers, and other equipment organized and easily accessible. This not only makes it easier to manage the equipment, but also reduces the risk of cable damage or failure, which can have catastrophic consequences.Overall, Kable Kontrol Cable Trays are a reliable and cost-effective solution for any industrial application where cable management is critical. They are built to withstand harsh environments and heavy use, ensuring a long-lasting and effective cable management solution that will help improve productivity, safety, and performance in any industrial setting.


  • Suspends Cables, Out of The Way, in an Expandable & Versatile Fashion.
  • Perfect for Network, Fiber Optic, Mineral Insulated & Metal Clad Cabling.
  • Can Be Sized to Fit Your Needs with Cable Tray Cutters.
  • It is recommended to use Installers to add support for every 5 ft increment.
  • NOTE: 10’ Long Cable Tray Only Ship LTL Pallet Freight.
  • For Shorter distance, Runs We recommend using 5’ Trays to Save On Shipping Fees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.