Zoro Homepage

Wrap Around Braided Cable Sleeving- 3/8in ID, 150FT, White

  • Mfr # BSSCE0.38-WH-150

  • Zoro # G422653614


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
150 ft
Material of Construction
Halogen Free Polyester
Inside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSSCE0.38-WH-150
Zoro #
G422653614
UPC #
-
Country of Origin
China

Dimensions

Length
150 ft
Inside Diameter
3/8 in

Details

Color
White
Material of Construction
Halogen Free Polyester
Item
Wrap Around Cable Sleeving

Description

Kable Kontrol wrap-around cable sleeving is a perfect solution to protect wires, cables, wire harnesses where ease of installation is paramount. With a self-closing 25% overlap, this flexible cable sleeve securely to itself eliminates the need to secure the sleeving opening with any other method. Kable Kontrol Wrap around braided loom is a semi-rigid split braided cable sleeving with self-closing properties so that the sleeve can accommodate a range of bundle sizes. This sleeving is ideal for environments where removal and re-install is common. It can bend with the wire harness without splitting. It is rated to 125 degrees celsius and ensures no heat or moisture trapping due to its porous surface.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.