Write On Wide Flag Identification Zip Tie Tags - 6 Cable Markers, 5000PK
- Mfr # CTWO-WF-6-40-RD
- Zoro # G124155799
product price:
$
2,177.99
/pk of 5000, $0.44/ea
Free Shipping & Returns
Key Features
Material
Nylon
Nominal Length
6 in
Tensile Strength
40 Lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTWO-WF-6-40-RD
- Zoro #
- G124155799
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 6 in
Details
- Item
- Write On Wide Flag Identification Zip Ties
- Color
- Red
- Material
- Nylon
- Tensile Strength
- 40 Lbs
Description
Organize and label your cables with confidence using our Kable Kontrol Write-On Wide Flag Identification Zip Tie Tags. Each 6" tie features a generously sized 1-7/8" × 1-1/8" writable flag, perfect for permanent markers to create clear, long-lasting labels. The tamper-resistant self-locking design ensures a secure hold that won’t loosen or reopen, providing peace of mind in both residential and industrial applications. Made from industrial-grade nylon, these ties are not only heat and UV but also weather-resistant for reliable performance indoors or outdoors. The bright yellow color enhances visibility and supports color-coded organization. Ideal for data centers, electrical panels, AV setups, and general cable management. Whether you're a professional installer or DIY enthusiast, this cable marker identification tie offers excellent value and dependable quality. Streamline your setup and eliminate confusion with these durable, easy-to-label cable ties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.