
Write On Zip Tie Tags, 2in x 3in Flag Top, 12in L, 120 Lbs Strength, 100 Pcs, Red, 100PK
Mfr # CTWO-12-100-RD
Zoro # G721695377
product price:Â $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
Key Features
Design
Self Locking
Nominal Length
12 in
Application
Cable Identification
Tensile Strength
120 lbs
Material
HDPE (High-density polyethylene)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTWO-12-100-RD
Zoro #
G721695377
UPC #
810155356217
Country of Origin
China
Dimensions
Nominal Length
12 in
Details
Design
Self Locking
Color
Red
Application
Cable Identification
Tensile Strength
120 lbs
Material
HDPE (High-density polyethylene)
Description
Kable Kontrol Cable Marker Zip Ties Large ID Flag Tags are designed to provide superior cable identification and security in demanding environments. Each pack includes 100 durable nylon co-polymer zip ties, offering robust fastening with an impressive tensile strength of 80 lbs. These ties feature a spacious 2in x 3in flag area for clear and lasting identification using a permanent marker. Their one-piece construction enhances tamper resistance, while their UV and weather resistance ensures durability in harsh conditions. Capable of withstanding temperatures from -45 degrees celsius to 100 degrees celsius (-50 degrees farenheit to 212 degrees farenheit), these zip ties are versatile for industrial, commercial, and residential use, making them an excellent choice for reliable and efficient cable management.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.