Shop KABLE KONTROL
See all product information
Create Account
Zip Ties with Screw Hole - 14 in Natural - 50 Lbs. Tensile Strength, 5000PK
- Mfr # MHT14-50-NATURAL
- Zoro # G324155766
product price:Â
$
512.99
/pk of 5000, $0.10/ea
Free Shipping & Returns
Key Features
Standards
Military, Federal and AND ASTM Specifications: ASTM-D4066 PA111, UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21
Tensile Strength
50 Lbs
Material
Nylon 6-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHT14-50-NATURAL
- Zoro #
- G324155766
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 14 in
Details
- Standards
- Military, Federal and AND ASTM Specifications: ASTM-D4066 PA111, UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 21
- Color
- Natural
- Tensile Strength
- 50 Lbs
- Item
- Screw Hole Mount Cable Ties
- Material
- Nylon 6-6
Description
Kable Kontrol's Screw Mount Cable Ties allow you to attach your secured cable bundle to any surface you desire - communication racks, walls, or ceiling. Kable Kontrol’s Screw mount cable ties have a curved tip which makes it easier to do the beginning threading that allows for an easy and quick installation. These zip ties with screw holes are available in either black or natural. Strong and durable mounted head nylon wire ties are Self Locking and have round edges which save your hands from Abrasion. It is Flexible and very simple to use. Black cable ties with screw hole are UV resistant and ideal option for outdoor applications where zip ties will be exposed to a higher than normal amount of ultra-violet rays from the sun with operating temperature ranging from -40 deg to 185 deg F or -40 deg to 85 deg C. These wire ties with screw hole are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light especially. Unlike other zipties in the market, our zip ties are ROHS compliant, are Military and Federal Grade , ASTM- D4066 PA111
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.