Case of White Paper Pocket Folders, 11.75"x9.5", Twin Pockets hold 25 sheets ea, 11 pt tag board, PK250

  • Mfr # 50118cs

  • Zoro # G7085919


product price:  $314.99
/pk 250, $1.26/ea
Free Shipping & Returns

Key Features

Width
9-1/2"
Size
11-3/4" x 9-1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
Features
CD Holder, Embossed, Business Card Holder, Unpunched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50118cs
Zoro #
G7085919
UPC #
070972501188
Country of Origin
United States

Dimensions

Width
9-1/2"
Size
11-3/4" x 9-1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
Depth
1"
File Size
Letter
Thickness
11 pt.

Details

Item
Paper PKT Folder
Color
White
Features
CD Holder, Embossed, Business Card Holder, Unpunched
Sheet Capacity
50
Recycled Content
100% Paper
Pocket Location
Internal
Total Number of Pockets
2
Business Card Holder
Yes
Sheet Standard
Letter
Package Type
Bulk

Description

Paperpkt Folder,25/Box,White,PK10, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.