13" Large Tread Turf Tire-3/4" Bearing

  • Mfr # CRT013-34

  • Zoro # G508854751


product price: $40.25
/ea

Key Features

Overall Height
5"
Overall Length
13"
Overall Width
13"
Color
Black
Load Capacity
285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT013-34
Zoro #
G508854751
UPC #
703084100856
Country of Origin
China

Dimensions

Overall Height
5"
Overall Length
13"
Overall Width
13"

Details

Color
Black
Load Capacity
285
Item
Tire

Description

13" x 5:00-6 all terrain large tread tubed turf tire. 2.25" offset hub with 5/8" bearings. 20 P.S.I with a 285 lb. load capacity. Perfect for outfitting your cart or wagon for running over mixed terrains.


  • •3/4" bearing
  • •20 PSI
  • •285 lb load capacity
  • •4.5" width
  • •Offset hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.