Alumacart, Patented Design, Heavy Duty Material Handling Cart, Lightweight, High Load Capacity, Usa
- Mfr # ALUM001
- Zoro # G808854758
product price:
$
545.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Aluminum
Color
Silver
Load Capacity
800
Handle Type
T-Shaped
Includes
Stainless Steel Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALUM001
- Zoro #
- G808854758
- UPC #
- 703084100047
- Country of Origin
- United States
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 800
- Item
- Cart
- Handle Type
- T-Shaped
- Includes
- Stainless Steel Hardware
- Deck Material
- Aluminum
Dimensions
- Deck Width
- 25"
- Deck Length
- 34"
Description
- •unique patented design
- •allows for single individual to load and haul large heavy items
- •3/16" thick large solid aluminum deck
- •removable handle for ease of transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.