Cypress Pull Wagon with UV Protected Self Draining Decking
- Mfr # ALUM223
- Zoro # G208828717
Key Features
Specifications
Details
- MFR #
- ALUM223
- Zoro #
- G208828717
- UPC #
- 703084100122
- Country of Origin
- United States
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 400
- Item
- Wagon
- Handle Type
- T-Shaped
- Includes
- Stainless Steel Hardware
- Deck Material
- Polypropelene
Dimensions
- Overall Height
- 15"
- Overall Length
- 53"
- Overall Width
- 25.75"
- Deck Width
- 25"
- Deck Length
- 49"
Description
The heavy duty classic Cypress pull wagon features an extra large 25" x 49" UV protected self draining bed. The ergonomic handle features comfort foam grips and a curved design, allowing it to stay upright when not in use. This eliminates the risk of anyone tripping over the handle while the wagon is not in use. The Cypress wagon weighs only 40 lbs. with a 400 lb. load capacity. Only 27" wide, the Cypress wagon fits through all standard door and entry ways. Four 10" pneumatic 4-ply tubed tires with grease fittings. Commercial grade welded fabrication and stainless steel hardware. Thousands of uses including gardening, construction, audio visual, fishing, camping, marina/dock, farms, zoos, sanctuaries, equestrian use, sporting events, tailgating, etc. The superior quality and aluminum fabrication make this wagon virtually indestructible for residential, commercial, and industrial uses. Proudly MADE IN THE USA!
- •Rust-free aluminum construction
- •Stainless steel hardware
- •Ergonomic pull handle
- •Lightweight
- •Extra large UV poly self draining deck
- •Commercial grade durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.