Electric Wagon Conversion Kit
- Mfr # EWKC
- Zoro # G608854743
Key Features
Specifications
Product Information
- MFR #
- EWKC
- Zoro #
- G608854743
- UPC #
- 703084100696
- Country of Origin
- United States
Details
- Item
- Motorized Wagon Kit
- Includes
- Stainless Steel Hardware
Description
Electric Wagon Conversion Kit by Kahuna Outfitters is specially designed for current Big Kahuna owners who are looking to transform their wagon into an electric motorized masterpiece. This kit includes front and rear undercarriages, complete with stainless steel hardware that replaces your existing undercarriage, motor components, battery, and all electrical components. The Big Kahuna Wagon Electric Conversion Kit offers several unique features that make it stand out in the market. Firstly, it comes with a 90-day limited warranty, which covers the battery, motor, and all electrical components, making it the longest warranty on the market. Components Included: A 48-volt lithium-ion battery that runs over five miles on a single charge and comes with a USB port for charging electronics. The battery charger is also included in the kit. A completely enclosed direct gear drive with differential and offers three-speed settings that power it in both forward and reverse. A Digital control panel that displays the speed setting and battery life
- •Pull handle with comfort foam pull handle grips. The pull handle features a "dead man" safety lever, which must be used in conjunction with a speed throttle to engage the electric motor. The Big Kahuna Wagon Electric Conversion Kit is a unique product that provides an excellent solution for those looking to upgrade their Big Kahuna wagon to a motorized wagon.
- •48 volt lithium-ion battery with USB charging port
- •Completely enclosed direct gear drive with differential
- •48 volt 800 w motor
- •Digital control display to indicate speed and battery life
- •Three speed settings
- •Forward and reverse
- •Runs over five miles on a single charge
- •Features a safety "dead man" lever and throttle to engage motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.