Shop KAHUNA WAGONS
See all product information
Create Account
Classic-All Purpose Little Hercules Pull Wagon
- Mfr # ALUM999
- Zoro # G508828714
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13"
Overall Length
40"
Overall Width
20"
Frame Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALUM999
- Zoro #
- G508828714
- UPC #
- 703084100054
- Country of Origin
- United States
Dimensions
- Overall Height
- 13"
- Overall Length
- 40"
- Overall Width
- 20"
- Deck Length
- 36"
- Deck Width
- 20"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 400
- Item
- Wagon
- Handle Type
- T-Shaped
- Series
- Little Hercules
- Includes
- Stainless Steel Hardware
- Deck Material
- Aluminum
Description
Little Hercules,All Purpose Alum. Pull Wagon,20 in.X36 in. Bed,Lightweight,10 in. Pneumatic Tires,Usa
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.