DIY Aluminum Wagon Kit

  • Mfr # DIY002
  • Zoro # G708854735
product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Aluminum
Color
Silver
Handle Type
T-Shaped
Includes
Stainless Steel Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DIY002
Zoro #
G708854735
UPC #
703084100818
Country of Origin
United States

Details

Frame Material
Aluminum
Color
Silver
Item
Wagon
Handle Type
T-Shaped
Includes
Stainless Steel Hardware

Description

Let your imagination run wild by creating your very own all purpose pull wagon with this aluminum wagon starter kit. This kit includes everything you need to build the wagon you’ve always wanted! Simply choose your own wagon bed/deck and we’ll provide the rest! Kit includes: (2) Heavy Duty 4" x 3/16′′ thick aluminum undercarriages with two pre-drilled 3/8′′ holes on each end to bolt to the wagon bed of your choosing. Undercarriages are 26′′ wide. The front undercarriage includes wagon turning assembly with pre-assembled 3/4′′ solid aluminum axles. The Rear undercarriage comes with axle tubing welded directly to the undercarriage with a 3/4′′ aluminum axle. (4) 10" pneumatic 4-ply tubed tires with grease fittings, 2.25" offset hubs with 3/4" bearings. (1) Aluminum "T" pull handle. 36′′ aluminum pull handle is made from 1" x 1/8′′ commercial grade square aluminum tubing with a 1′′ round aluminum grip handle with comfort foam grips. Also comes with a slight bend at the bottom so the handle rests leaning on your wagon bed versus laying on the ground waiting to be tripped over. Stainless steel hardware included: (1) 1/4′′ x 2′′ hex head cap screw with washers and nylon insert lock nut for attaching the handle to the turning assembly. (4) 3/4′′ flat washers for tires. (4) Quick-release lynch pins for holding your tires on the axles. (8) 3/8" x 1" button head cap screws with 3/8" washers and 3/8" nylon insert lock nuts for attaching the front and rear undercarriage to the wagon bed/deck of your choice. This is the perfect aluminum wagon kit to create your very own personalized wagon of your dreams! Heavy Duty all aluminum fabrication. Made in the USA!


  • •Heavy duty front turning mechanism
  • •Front undercarriage
  • •Rear undercarriage
  • •Heavy duty aluminum pull handle
  • •Four 10" pneumatic tires with grease fittings
  • •All stainless steel hardware included
  • •(wagon deck not included)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products