Kahuna Jr. Beach and Fishing Wagon
- Mfr # ALUM215
- Zoro # G608828713
product price:
$
859.99
/ea
Free Shipping & Returns
Key Features
Overall Height
25"
Overall Length
42"
Overall Width
28.5"
Frame Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALUM215
- Zoro #
- G608828713
- UPC #
- 703084100436
- Country of Origin
- United States
Dimensions
- Overall Height
- 25"
- Overall Length
- 42"
- Overall Width
- 28.5"
- Deck Width
- 20"
- Deck Length
- 36"
Details
- Frame Material
- Aluminum
- Color
- Silver
- Load Capacity
- 350
- Item
- Fishing Wagon
- Handle Type
- T-Shaped
- Deck Material
- Aluminum
- Series
- Kahuna Jr
- Includes
- Stainless Steel Hardware
Description
The Kahuna Junior Beach Wagon: A Compact and Tactical Companion. The Kahuna Junior features a solid 20" x 36" aluminum deck with corner drain holes, providing a sturdy foundation for your belongings. Equipped with four 11.8" low-pressure balloon tires specifically engineered for soft sandy terrain, this wagon ensures a smooth and hassle-free transport experience. The heavy-duty aluminum undercarriages are reinforced and raised 2" to accommodate the balloon beach tires, enhancing stability and performance.
- •With the Kahuna Junior Beach Wagon, you’ll enjoy added convenience and versatility. It comes standard with an aluminum rod rack that features four 2" round rod holders, perfect for holding fishing poles, chair holders, table tops, cutting boards, umbrellas or other accessories. The wagon also includes removable 4" wide horizontal aluminum walls to secure your cargo during transit.:
- •20" x 36" Solid Aluminum Deck and Aluminum Undercarriage
- •Four 11.8" Low PSI Balloon Tires
- •One Rod Rack with 4 Rod Holders
- •Removable 4" Wide Aluminum Walls
- •Ergonomic Pull Handle with Foam Hand Grips
- •Minimal assembly is required and Proudly Made in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.