WHITE King Starboard 20" x 24" Table top with Two Cup Holders
- Mfr # CRT080-W
- Zoro # G508854737
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31"
Overall Length
20"
Overall Width
24"
Frame Material
Starboard
Includes
Stainless Steel Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRT080-W
- Zoro #
- G508854737
- UPC #
- 703084100665
- Country of Origin
- United States
Dimensions
- Overall Height
- 31"
- Overall Length
- 20"
- Overall Width
- 24"
Details
- Frame Material
- Starboard
- Color
- White
- Item
- Table Top
- Includes
- Stainless Steel Hardware
- Series
- King Starboard
Description
Alum Post Slides Into Kahuna Rod Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.