Vacuum Pump, 460V AC, 3,260 RPM

  • Mfr # KRSV-030AV4S8U

  • Zoro # G916017205


product price:  $67,113.99
/ea
Additional $1,490.00 delivery surcharge applies per item.
See details

Key Features

Lubrication Type
Oil Pump
Voltage
460V AC
Overall Width
62 in
Standards
ASME U, CAGI, CE, UL Listed
Pump Oil Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRSV-030AV4S8U
Zoro #
G916017205
UPC #
-
Country of Origin
China

Dimensions

Overall Width
62 in
Outlet Size
4 in
Overall Height
86 in
Overall Length
57 in
Inlet Size
6 in

Details

Lubrication Type
Oil Pump
Voltage
460V AC
Standards
ASME U, CAGI, CE, UL Listed
Pump Oil Capacity
15 gal
Compressor/Pump Enclosure Material
Steel
Item
Vacuum Pump
Includes
Variable Discharge Port, Variable Speed Drive
Maximum Operating Temperature
115 Degrees F
Series
KRSV
Maximum Intermittent Pressure
14.6 psi
Weight
3,836 lb
Minimum Operating Temperature
34 Degrees F
Output Power
22 kW, 30 hp
Nominal Efficiency Rating
86.5 %
Duty Cycle
Continuous
Filter Element Material
Cellulose-Polyester Blend
Maximum Pressure
14.6 psi
Frequency
60 Hz
Current Rating
36.0 A
Wattage
22 kW
Inlet Type
Flange
Free Air Flow Rate
982 cfm
Pump Type
Rotary Screw
Power Source
Corded Electric
Housing Material
Cast Iron
Maximum Speed
3,260 RPM
Sound Level
74 dBA
Alternate Part Number
KRSV-30
Maximum Vacuum
29.9 in Hg
Outlet Type
Flange
Phase
Three

Description

Vacuum Pump, Output Power 22 kW, 30 hp, Phase Three, Voltage 460V AC, Inlet Size 6 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type Flange, Free Air Flow Rate 982 cfm, Maximum Vacuum 29.9 in Hg, Maximum Continuous Pressure Not Applicable, Maximum Speed 3,260 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.