Zoro Homepage

Masterbuilt Digital Electric Smoker, Steel Cooking Surface

  • Mfr # MB20070421

  • Zoro # G414545965


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18.2 in
Overall Depth
34.7 in
Cooking Surface Material
Steel
Color
Black
Wattage Rating
800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB20070421
Zoro #
G414545965
UPC #
94428276642
Country of Origin
China

Dimensions

Overall Length
18.2 in
Overall Depth
34.7 in

Details

Cooking Surface Material
Steel
Color
Black
Wattage Rating
800 W
Control Type
Digital
Temperature Rating
275° F

Description

The Masterbuilt digital electric smoker is perfect for the beginner or the pro. Simply plug this smoker in, set the digital controls and it does the work. The patented side wood chip loader lets you experiment with flavor without opening the smoker door.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.