This item is Discontinued.

Kampro Kapro 159-81-24 24 In. Magnetic I-Beam With Plumb Site 159-81-24

Kapro 159-81-24 24 In. Magnetic I-Beam With Plumb Site (Discontinued)

  • Mfr # 159-81-24
  • Zoro # G104138873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
159-81-24
Zoro #
G104138873
UPC #
739632564337
Country of Origin
China

Description

I-Beam levels are best suited for light to medium duty applications. They are called I-beam levels because of their unique shape. If you cut an I-beam level in half, the profile will look like an I. A sleek looking, sturdy I Beam Level with added Magnetic Base & unique Plumb site Dual.

Features
  • One plumb site dual-view vial
  • Two horizontal cylindrical vials
  • Sturdy aluminum frame
  • Magnetic strip
  • Level Type - I-Beam
  • Number of Vials - 3
  • Material - Aluminum
  • Hand Tool Type - Standard Level
  • Tools Product Type - Hand Tool
  • Level Length - 24 in.
  • Accuracy - 0.001 in.
  • Dimension - 24 x 1 x 2.2 in.
  • Item Weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.