This item is Discontinued.

Kampro Kapro 303 Ceramic Hole Marker 303

Kapro 303 Ceramic Hole Marker (Discontinued)

  • Mfr # 303
  • Zoro # G604139134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
303
Zoro #
G604139134
UPC #
739632719645
Country of Origin
China

Description

Transfer a seemingly impossible task into a relatively easy one with this versatile ceramic Hole Marker. For transferring hole positions, Kapro's patented Ceramic Hole Marker has a hole at the end of the blade, and a half-hole at the opposite end for installed fittings. Never miss the mark when measuring the space for faucet installation.

Features
  • Marks the exact position of pipe and faucet holes onto tiles
  • Fits all standard tile dimensions
  • Two hole sizes (72mm, 32mm) for electrical outlets and pipes
  • Half-hole for taking measurements after faucet installation
  • Tough fiberglass-reinforced polymer handle
  • Durable sliding blade (in./cm gradations)
  • Angle markings on handle every 15 degree
  • Strong screw lock
  • 90 degree wing for perfect accuracy
  • Easy-to-read vial
  • Hand Tool Type - Square
  • Tools Product Type - Hand Tool
  • Adjustable - Yes
  • Angle - 180
  • Dimension - 17 x 2.5 x 0.7 in.
  • Item Weight - 0.65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.