This item is Discontinued.

Kampro Kapro 305-12 Steel Carpenter Square; 12 In. 305-12

Kapro 305-12 Steel Carpenter Square; 12 In. (Discontinued)

  • Mfr # 305-12
  • Zoro # G204139138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305-12
Zoro #
G204139138
UPC #
739632885586
Country of Origin
China

Description

The Kapro carpenter square is constructed from steel, with one side narrower the other. The most common uses are for building stairs and roof rafter layout. Size allows for easy use with lumber. Coupled with Kapro stair gauges, this is a perfect tool for repeat marking.

Features
  • Heavy duty steel frame
  • Non-reflective black painted finish
  • Easy to read white printed scales
  • English graduations printed on both sides
  • Hand Tool Type - Square
  • Tools Product Type - Hand Tool
  • Angle - 90
  • Size - 8 x 12 in.
  • Dimension - 12 x 0.1 x 8 in.
  • Item Weight - 0.56 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.