This item is Discontinued.

Kampro Kapro 985-41X-72 72 In. Apollo Box Level With Magnified Vials & Plumb Site 985-41X-72

Kapro 985-41X-72 72 In. Apollo Box Level With Magnified Vials & Plumb Site (Discontinued)

  • Mfr # 985-41X-72
  • Zoro # G804138876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985-41X-72
Zoro #
G804138876
UPC #
739632721310
Country of Origin
China

Description

Kapro's best-selling, impact-resistant 985 Apollo box level is now available with magnified vertical and horizontal vials 33% bigger. For even better visibility. As well as magnified horizontal and vertical vials, the 985 XL incorporates a magnified version of Kapro's revolutionary Plumb Site Dual-View vial. Plumb Site offers the traditional side view of the plumb vial and the unique front view. It's easier to read, eliminates neck and eye strain, and improves accuracy.

Features
  • Magnified vertical and horizontal vials
  • Plumb site dual-view vial
  • Solid acrylic shockproof vials, epoxy-locked
  • Shockproof bi-material rubber end caps
  • Tough reinforced aluminum box section profile
  • Patented ergo grip rubber handles
  • 2-milled surfaces
  • Accuracy of 0.0005 in. per in.
  • Level Type - Box Beam
  • Number of Vials - 3
  • Material - Aluminum
  • Hand Tool Type - Standard Level
  • Tools Product Type - Hand Tool
  • Level Length - 72 in.
  • Dimension - 72 x 1 x 2.4 in.
  • Item Weight - 3.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.