
Pipe Vise 3''
Mfr # PV-3
Zoro # G204262348
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Material
DUCTILE IRON
Pipe Capacity
3"
Color
BLUE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV-3
Zoro #
G204262348
UPC #
192105113027
Country of Origin
Turkey
Dimensions
Overall Length
13"
Details
Material
DUCTILE IRON
Pipe Capacity
3"
Item
PIPE VISE
Color
BLUE
Description
Pipe Vise 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.