This item is Discontinued.

Kanebridge #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Steel 0404MPU188B

#4-40 x 1/4 in Phillips Flat Machine Screw, Plain Steel (Discontinued)

  • Mfr # 0404MPU188B
  • Zoro # G705068449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0404MPU188B
Zoro #
G705068449
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#4-40
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

4-40x1/4 phillips flat undercut machine screw fuly threaded 18 8 stainless steel black ox. Machine screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat undercut heads are used when a flat head is desired on shorter length screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.