This item is Discontinued.

Kanebridge Sheet Metal Screw, #6-19 x 1/2 in, Passivated 18-8 Stainless Steel Flat Head Phillips Drive 0608LPF188

Sheet Metal Screw, #6-19 x 1/2 in, Passivated 18-8 Stainless Steel Flat Head Phillips Drive (Discontinued)

  • Mfr # 0608LPF188
  • Zoro # G805658410
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0608LPF188
Zoro #
G805658410
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6-19
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Item
Sheet Metal Screw

Description

6x1/2 phillips flat plastite alternative 48-2 fully threaded 18-8 s/s passivated & wax. Thread rollingplastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48 thread profile increases holding strength while reducing material displacement. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.