This item is Discontinued.

Kanebridge Sheet Metal Screw, #8-18 x 1/2 in, 18-8 Stainless Steel Hex Head Hex Drive 0808HW188

Sheet Metal Screw, #8-18 x 1/2 in, 18-8 Stainless Steel Hex Head Hex Drive (Discontinued)

  • Mfr # 0808HW188
  • Zoro # G905658440
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0808HW188
Zoro #
G905658440
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8-18
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

8x1/2 unslotted indented hex washer high low screw fully threaded 18-8 stainless steel. High-low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.