DEFENDER SSD350 FIPS 140-2 CERTIFIED SECURE SOLID STATE DRIVE-4T-TAA COM
Mfr # KDH3B-350F-4TSSD
Zoro # G621707804
product price: $1,113.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
4 TB
Maximum Write Transfer Rate
100-MB/s
Maximum Read Transfer Rate
120-MB/s
Product Line
Defender
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDH3B-350F-4TSSD
Zoro #
G621707804
UPC #
762047719429
Country of Origin
China
Dimensions
Height
0.8 in
Length
5.5 in
Width
3.4 in
Details
Storage Capacity
4 TB
Maximum Write Transfer Rate
100-MB/s
Maximum Read Transfer Rate
120-MB/s
Product Line
Defender
Interface
SATA
Platform Supported
PC
Host Interface
USB 3.2 (Gen 1)
Encryption Standard
256-bit
Drive Interface Standard
SATA/600
Package Contents
Defender SSD350 Solid State Drive, 1 x Micro-USB 3.0 Male to type A USB 3.0 Male, 1 x Micro-USB 3.0 Male to type A USB 3.0 Male / Type, 1 x USB 2.0 Male (Y cable), Carry Pouch
External Drive Type
Portable
Operating System
Mac OS
Drive Type
External
Color
Matte Black
Device Supported
Server
Item
Solid State Drive
Description
PLIANT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.