Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K030TQW
Zoro #
G7951065
UPC #
682241323003
Country of Origin
United States
Dimensions
Throat Depth
3 1/2 in
Details
Item
Hold Down Clamp
Max. Opening
3 in
Body Material
Steel
Spindle Material
Steel
Swivel Pad
No
Clamping Pressure
1,500 lb
Body Color
Silver
Body Finish
Zinc Plated
Spindle Finish
Copper Plated
Description
Hold Down Clamp, Throat Depth 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.