Zoro Homepage

Infrared Motion Sensor

  • Mfr # TREX-LT-NL

  • Zoro # G4823274


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length
1 7/8 in
Width
7 1/8 in
Depth
1.9"
Material
Molded ABS
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TREX-LT-NL
Zoro #
G4823274
UPC #
840067662694
Country of Origin
Canada

Dimensions

Length
1 7/8 in
Width
7 1/8 in
Depth
1.9"
Height
1 3/4 in
Overall Height
7 1/8 in
Overall Width
1 3/4 in

Details

Item
Occupancy Sensor
Material
Molded ABS
Color
White
For Use With
Access Control Systems

Description

Infrared Motion Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.