Zoro Homepage

Adjustable Standard Monitor Stand with Drawer, Black

  • Mfr # KTKMS420

  • Zoro # G307200537


product price: $41.69
/ea

Key Features

Color
Black
Weight Capacity
60 lb
Recycled Content
30%
Max. Adjustable Stand Height
6.50 in
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTKMS420
Zoro #
G307200537
UPC #
750333634204
Country of Origin
Taiwan, Province of China

Dimensions

Max. Adjustable Stand Height
6.50 in

Details

Color
Black
Weight Capacity
60 lb
Item
Monitor Stand
Recycled Content
30%
Number of Drawers
1
Recycled
Yes

Description

Monitor stand with drawer adjusts in height from 3 to 612 in 114 increments and offers a 17 x 1314 sturdy platform Wide design is suitable to dock or support today's larger laptop computers Use stand to maximize your work space while raising your monitor or laptop to a comfortable viewing level Plastic monitor stand includes cable management and removable drawer to organize your paper, supplies, files and more Monitor stand supports up to 60 lb on the extralarge platform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.