BLKOUT PRV FLTR 23INWLC
Mfr # SVL23W9
Zoro # G016061375
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Aspect Ratio
16:9
Features
Microlouver Privacy Technology
Widescreen
Yes
Display Size Supported
23 in
Product Type
Privacy Screen Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVL23W9
Zoro #
G016061375
UPC #
750333175332
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
23 in
Width
20 in
Height
11.25 in
Details
Aspect Ratio
16:9
Features
Microlouver Privacy Technology
Widescreen
Yes
Product Type
Privacy Screen Filter
Color
Black
Durability
Damage Resistant
Compatible Devices
Notebook, Monitor
Display Type Supported
LCD
Material
PET (Film)
Anti-glare
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.