Desk Top Organizer and Tablet/Phone Holder, Plastic, 8.25x8.25x2.75 (Discontinued)
- Mfr # ORG490
- Zoro # G4187782
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ORG490
Zoro #
G4187782
UPC #
750333304909
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
8.25"
Overall Height
2.75"
Depth
8.25"
Details
Number of Compartments
5
Color
Black/White
Material
Plastic
Description
Kantek Desk Top Organizer and Tablet/Phone Holder, Plastic, 8 1/4 x 8 1/4 x 2 3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.