File Holder, Clear, Acrylic, 8 1/3 in W, 6 5/7 in L, 7 5/7 in H, 6.5" D, 3 Number of Compartments
- Mfr # KTKAD45
- Zoro # G5751252
product price:Â
$
30.99
/ea
Key Features
Number of Compartments
3
Color
Clear
Length
6 5/7 in
Width
8 1/3 in
Height
7 5/7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTKAD45
- Zoro #
- G5751252
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 5/7 in
- Width
- 8 1/3 in
- Height
- 7 5/7 in
- Depth
- 6.5"
- Overall Width
- 8 in
- Overall Depth
- 6 1/2 in
- Overall Height
- 7 1/2 in
- Paper Size
- Legal, Letter
Details
- Item
- File Holder
- Number of Compartments
- 3
- Color
- Clear
- Material
- Acrylic
- Product Type
- File Holder
- Load Orientation
- Top/Side
- Stackable
- Not Stackable
- File Orientation
- Vertical
- Shell Material
- Acrylic
- Wire Color
- Clear
Description
File Holder, Number of Compartments 3, Clear, Acrylic, Length 6 5/7 in, Width 8 1/3 in, Height 7 5/7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.