
LCD PRTCT PRV FLT 24IN
Mfr # LCD24WSV
Zoro # G716061378
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Compatible Devices
Monitor
Includes
Privacy Screen FilterMicrofiber Cleaning Cloth
Display Type Supported
LCD
Product Type
Privacy Screen Filter
Features
Anti-reflective
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCD24WSV
Zoro #
G716061378
UPC #
750333105445
Country of Origin
United States
Dimensions
Display Size Supported
24 in
Details
Compatible Devices
Monitor
Includes
Privacy Screen FilterMicrofiber Cleaning Cloth
Display Type Supported
LCD
Product Type
Privacy Screen Filter
Features
Anti-reflective
Material
Acrylic
Durability
Scratch Resistant
Anti-glare
Yes
Color
Silver
Widescreen
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.