Zoro Homepage

Mobile CPU Stand Slim Sleek Design Adjustable for Range of CPUs, Black

  • Mfr # KTKCS200B

  • Zoro # G307203965


product price: $26.25
/ea

Key Features

Load Capacity
60 lb
Caster Type
Locking Wheels
Height
4.8"
Type
Adjustable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTKCS200B
Zoro #
G307203965
UPC #
750333622003
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.8"
Width
16"
Depth
7"

Details

Item
CPU Stand
Load Capacity
60 lb
Caster Type
Locking Wheels
Type
Adjustable
Color
Black
Caster Configuration
4

Description

CPU stand is adjustable to accommodate of CPUs from 4 to 10 wide Slim sleek design elevates a CPU 5 and supports up to 60 lb CPU stand offers durable heavygauge construction and four locking swivel casters for stability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.