This item is Discontinued.

Kantek Monitor Stand, 17x13 1/4", Black MS400

Monitor Stand, 17x13 1/4", Black (Discontinued)

  • Mfr # MS400
  • Zoro # G6288007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS400
Zoro #
G6288007
UPC #
750333634006
Country of Origin
Taiwan, Province of China

Dimensions

Height
6-1/2 in
Length
17 in
Width
17"
Depth
13.25"
Height (Min)
3"
Width (Max)
17"
Depth (Max)
13.25"
Height (Max)
6.5"
Max. Adjustable Stand Height
6.50 in

Details

Color
Black
Material
Plastic
Weight Capacity
60 lb
Item
Monitor Stand,17x13 1/4",Black
Assembly
Not Required
Product Type
Monitor Stand,17x13 1/4",Black
OEM/Compatible
Compatible
Workstation Type
Mobile Workstation; Traditional Desk/Table
Features
Single Level Stand—Adjusts from 3" to 6 1/2"
Weight
3.254 lbs
Shelf Count
1
Recycled
Yes
Display Type Supported
Flat Panel

Description

Monitor Stand,17x13 1/4 In.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.