Shop KANTEK
See all product information
Create Account
Secure-View Widescreen Blackout Privacy Filter Black - For 32in Widescreen LCD Notebook, Monitor -
- Mfr # SVL32W
- Zoro # G723364141
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Screen Size
32 in
Monitor Type
LCD
Resistant Properties
Damage Resistant
For Use With
Notebook, Monitor
Features
Privacy, Microlouver Privacy Technology; Anti-glare; Widescreen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVL32W
- Zoro #
- G723364141
- UPC #
- 750333175233
- Country of Origin
- Korea, Republic of
- Monitor Type
- LCD
- Item
- Privacy Screen Filter
- Resistant Properties
- Damage Resistant
- For Use With
- Notebook, Monitor
- Features
- Privacy, Microlouver Privacy Technology; Anti-glare; Widescreen
- Aspect Ratio
- 16:9
- Material
- Polyethylene Terephthalate
- Color
- Black
Dimensions
- Screen Size
- 32 in
Description
Secure-View Widescreen Blackout Privacy Filter Black - For 32in Widescreen LCD Notebook, Monitor - 16:9 - Damage Resistant - PET (Film) - Anti-glare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.