Privacy Filter Screen Protector Black - Privacy Filter Screen Protector Black
- Mfr # VSPF2360
- Zoro # G014877633
product price:Â
$
83.69
/ea
Key Features
Width
20.55 in
Length
11.57 in
Color
Black
Includes
Privacy Filter Screen ProtectorMicrofiber cleaning clothClear plastic adhesive tabsClear double-sided tapeQuick Start Guide
Widescreen
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSPF2360
- Zoro #
- G014877633
- UPC #
- 766907793710
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 20.55 in
- Length
- 11.57 in
- Display Size Supported
- 23.6 in
- Height
- 11.57 in
Details
- Color
- Black
- Includes
- Privacy Filter Screen ProtectorMicrofiber cleaning clothClear plastic adhesive tabsClear double-sided tapeQuick Start Guide
- Item
- Privacy Screen Protector
- Widescreen
- Yes
- Features
- Durable, Anti-reflective
- Display Type
- LCD
- Device Supported
- Monitor
- Durability
- Scratch Resistant
- Compatible Devices
- Monitor
- Anti-glare
- Yes
- Display Type Supported
- LCD
- Product Type
- Privacy Screen Protector
Description
VIEWSONIC VSPF2360, VIEWSONIC 23.6 PRIVACY FILTER SCREEN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.