Zoro Homepage

Three Shelf Desk-side Mobile Printer Stand w/Organizing Drawer

  • Mfr # PS540

  • Zoro # G000416914


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
17 in
Height
19.75 - 24.5 in
Depth
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS540
Zoro #
G000416914
UPC #
750333635409
Country of Origin
Taiwan, Province of China

Dimensions

Width
17 in
Height
19.75 - 24.5 in
Depth
13.25 in

Details

Material
Plastic

Description

Three Shelf Desk-side Mobile Printer Stand w/Organizing Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.