Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Red

  • Mfr # 416SOBC/RD
  • Zoro # G3775657

product price: 
$
548.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/2 in
Overall Length
43 in
Overall Width
32 3/4 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
416SOBC/RD
Zoro #
G3775657
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Red
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Includes
Non-Marking Bumper
Bushel Capacity
16
Frame Material - Hoppers and Cube Trucks
Steel
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Color - Hoppers and Cube Trucks
Red
Liner Style
Permanent
Item - Basket Trucks
Basket Truck
Load Capacity - Hoppers and Cube Trucks
600 lb.
Cubic Foot Capacity
20 cu ft
Cubic Yard Capacity
0.74 cu yd
Optional Lid
4614/16HL
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Number of Compartments
1
Mobility Option
Forklift-Capable, Manual
Frame Material
Steel
Features
Corrosion Resistant
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Base Material
Steel
Quiet Performance Features
Sealed Bearings
End Style
Closed
Base Finish/Coating
Powder-Coated
Includes Frame Bumpers
With Frame Bumpers
Number of Drain Holes
0
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Liner Material
Vinyl
Truck Style
Standard
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Brake Included
Collapsible
No
Liner Color
Red
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Wire Color
Red

Dimensions

Overall Height
39 1/2 in
Overall Length
43 in
Overall Width
32 3/4 in
Wheel Diameter
5 in
Container Height
34 in
Caster Dia.
5"
Caster Mounting Height
6 1/8 in
Overall LxWxH
43 in x 31 1/2 in x 39 1/2 in
Inside Length
41 1/2 in
Caster Wheel Width
1 in
Caster Wheel Dia.
5 in
Inside Height
32 in
Inside Width
30 1/4 in
Caster Width
1 in
Wire Rope Length
43 in
Length
43 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 41 1/2 in, Inside Width 30 1/4 in, Inside Height 32 in, Overall Length 43 in, Overall Width 32 3/4 in, Overall Height 39 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.