Shop All Medical Equipment Bags & Cases
Kapak By Ampac
Chain of Custody Bag, 13inLx10inW, PK500
Mfr # EVD 1013
Zoro # G8262134
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LLDPE
- Color clear
- Width 10 in
- Length 13 in
- Thickness 2.25 mil
Product Information
- Brand Kapak By Ampac
- MFR # EVD 1013
- Zoro # G8262134
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Width | 10 in |
Length | 13 in |
Details
Description
Chain of Custody Bag, Tamper Evident, Color Clear, Thickness 2.25 mil, Length 13 in, Width 10 in, Material LLDPE, Closure Type Adhesive, For Use With Dry Evidence, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEENO reg Daily Moisturizing Lotion, Beige (JOJ3600)
- FLAMBEAU First Aid Storage Case, 8-5/8" W x 16-3/8" L x 7" H (6770PM)
- PHYSICIANSCARE Liquid Clear Bandages, PK4 (ACM90447)
- WASIP Stretcher Cabinet Kit (F93605802)
- MEAL KIT SUPPLY Emergency Food Ration Packet, 140 oz, PK12 (MKA-001)
- IMPACT PRODUCTS Bloodborne Pathogen Cleanup Kit, OSHA Compliant, Plastic Case (BWK 7351)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- ACME UNITED First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case (3500)
- Kapak By Ampac Medical Equipment Bags & Cases