Shop CROSLEY
See all product information
Create Account
Lucille Queen Bed
- Mfr # KF727007BR
- Zoro # G423655419
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Includes
Headboard, Footboard, And Side Rails
Overall Height
45.25 in
Color
Brown
Overall Width
64.63 in
Overall Length
85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF727007BR
- Zoro #
- G423655419
- UPC #
- 710244265348
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 45.25 in
- Overall Width
- 64.63 in
- Overall Length
- 85 in
Details
- Includes
- Headboard, Footboard, And Side Rails
- Color
- Brown
Description
Traditional Lucille Queen Size Bed Set Headboard, Footboard, Rails, Bobbin Spindles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.