Frontline 500 NFPA 1990 1991 Certified Vapor Total Encapsulating Suit, Front Entry, Silver, 2X/3X

  • Mfr # F5H582SI2X3X91

  • Zoro # G210952691


product price:  $3,365.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Named Size
2XL/3XL
Features
AntiFog Expanded-View Visor, Gas Tight AquaSeal® Zipper, Replaceable 2N1® Glove System, Fabric does not contain PFAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5H582SI2X3X91
Zoro #
G210952691
UPC #
-
Country of Origin
United States

Dimensions

Named Size
2XL/3XL

Details

Item
Encapsulated Suit
Color
Silver
Features
AntiFog Expanded-View Visor, Gas Tight AquaSeal® Zipper, Replaceable 2N1® Glove System, Fabric does not contain PFAS

Description

Frontline 500 NFPA 1990 1991 Certified Vapor Total Encapsulating Suit Front Entry AquaSeal Gas-Tight Zipper, Double Storm Flaps with FR Hook &Loop Closure, Expanded View AntiFog Visor System with Additional FEP Overlay, Expanded Back, Field Replaceable 2N1 Glove System and Removable Nomex/Leather Overgloves, Attached Sock Booties with Splash Guards, Knee Reinforcements, 2 Exhaust Valves. Heat Sealed / Taped Seams. Color: Silver


  • •NFPA Certified
  • •AquaSeal® Gas-Tight Zipper
  • •Expanded View AntiFog Visor
  • •2N1® Glove System
  • •Knee Reinforcements

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.