
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1258-10
Zoro #
G202669019
UPC #
739632721884
Country of Origin
China
Dimensions
Width (In.)
7"
Length (In.)
15"
Overall Height
3"
Details
Item
Drywall Carrier
Application
Easily carry and space drywall
Material
Plastic
Color
Orange, green
Includes
(1) Drywall carrier, (2) Spacers
Description
The Ergonomic Drywall Carrier is designed with safety in mind, allowing 1 person to carry large drywall boards while removing stress from the user’s back and muscles. The carrier includes 2 durable plastic spacers to raise drywall boards 1 cm above floor level. Spacer pull-handles allow for fast and easy retraction below the board without any damage. Spacer docks in the carrier make for easy storage and transport.
Protect your spine and material with the intelligent design of Kapro’s Ergonomic Drywall Carrier.
Protect your spine and material with the intelligent design of Kapro’s Ergonomic Drywall Carrier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.