Kapro
150 Semi-professional 48" I-Beam w/Plumb Site
Mfr # 150-81-48
Zoro # G002669844
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Accuracy 0.001"/"
- Color Red
- Width 2.25"
- Features Plumb-Site Vial, V-Groove
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .2825 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477164)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 1/8" (80414)
- GENERAL TOOLS SCREWDRVR SET 4-5/8"" 10P (690)
- DURACELL Silver Oxide 303/357/76 1.5 V 175 Ah Electronic/Watch Battery (D303/357PK)
- KAPRO 985M Apollo Magnetic Door Jamb Set 78" and 32" (985M-X-JMB)
- KAPRO 170 Samson Contractor Heavy Duty 72" I-Beam w/Pumb Site (170-81-72)
- KAPRO 985 APOLLO Heavy-Duty 72" Professional Box Level (985-41X-72)
- KAPRO 923 Professional Cast Aluminum Torpedo Level with Plumb Site 10" (923-10-10)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- KAPRO 350 Pipe Level Set - 5 Sizes (350)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- Kapro Levels, Compasses, and Plumb Bobs