This item is Discontinued.

Kapro 150 Semi-professional 72" I-Beam w/Plumb Site 150-81-72

150 Semi-professional 72" I-Beam w/Plumb Site (Discontinued)

  • Mfr # 150-81-72
  • Zoro # G102669874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150-81-72
Zoro #
G102669874
UPC #
739632568823
Country of Origin
China

Dimensions

Length
72"
Width
1"
Height
2.3"

Details

Accuracy
0.001"/"
Color
Red
Features
Plumb-Sight View Vial, V-Groove
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Magnetic/Nonmagnetic
Nonmagnetic
Number of Level Vials
3
Item
Level
Type
I-Beam
Vial Type
Cylindrical
Material
Aluminum

Description

The 150 I-Beam level provides maximum accuracy with its Angle Finder feature, allowing you to confidently report angles without the need for any calculations. Coming in a wide variety of lengths to suit any job, each model is fitted with our patented Plumb Site Dual-View vial. Designed to provide the user the traditional side view of the plumb vial as well as the unique ability to view plumb from the front. Reading levels has never been easier or more effective at eliminating neck and eye strain. Its perfect for drywall, carpentry, residential construction, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.